7H POLY-DISC CPLG FLG 2517

COMPARE

7H POLY-DISC CPLG FLG 2517

Description
7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 7H POLY-DISC CPLG FLG 2517

BDI # 239475

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
7F POLY-DISC CPLG FLG 2517

COMPARE

7F POLY-DISC CPLG FLG 2517

Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 7F POLY-DISC CPLG FLG 2517

BDI # 239474

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 126.238
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
7 POLY-DISC CPLG DISC

COMPARE

7 POLY-DISC CPLG DISC

Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING

DODGE

Part # 7 POLY-DISC CPLG DISC

BDI # 239467

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2900In-Lbs

Price Inventory : Available to order
Loading Price
QTY