4F POLY-DISC CPLG FLG 1215

COMPARE

4F POLY-DISC CPLG FLG 1215

Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB

DODGE

Part # 4F POLY-DISC CPLG FLG 1215

BDI # 239470

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 101.6
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 66.675
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
4 POLY-DISC CPLG DISC

COMPARE

4 POLY-DISC CPLG DISC

Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING

DODGE

Part # 4 POLY-DISC CPLG DISC

BDI # 239465

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4
Outside Diameter - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H POLY-DISC CPLG FLG 1215

COMPARE

4H POLY-DISC CPLG FLG 1215

Description
4H POLY-DISC CPLG FLG 1215

DODGE

Part # 4H POLY-DISC CPLG FLG 1215

BDI # 239471

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 101.6
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 66.548
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY