115 DISC STD HUB 38MM
Description
115 DISC STD HUB 38MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 38MM
BDI # 17845596
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC STD HUB 50MM
Description
115 DISC STD HUB 50MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 50MM
BDI # 17845549
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
193 DISC STD HUB 1 3/4IN
Description
193 DISC STD HUB 1 3/4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 1 3/4IN
BDI # 17846037
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
139 DISC STD HUB 56MM
Description
139 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 56MM
BDI # 17845585
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
139 DISC STD HUB 63MM
Description
139 DISC STD HUB 63MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 63MM
BDI # 17845587
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs