263 DISC STD HUB 85MM
Description
263 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 85MM
BDI # 17845976
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
286 DISC STD HUB 85MM
Description
286 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 85MM
BDI # 17846008
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
165 DISC LG HUB 3 3/8IN
Description
165 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC LG HUB 3 3/8IN
BDI # 17845537
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
193 DISC STD HUB 85MM
Description
193 DISC STD HUB 85MM ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 85MM
BDI # 17845850
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
210 DISC LG HUB 3 3/8IN
Description
210 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC LG HUB 3 3/8IN
BDI # 17846286
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
210.058
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs