139 DISC STD HUB 17MM

COMPARE

139 DISC STD HUB 17MM

Description
139 DISC STD HUB 17MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138054

BDI # 17845564

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
94 DISC STD HUB 17MM

COMPARE

94 DISC STD HUB 17MM

Description
94 DISC STD HUB 17MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138006

BDI # 17845628

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.7
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 59.944
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 17MM

COMPARE

115 DISC STD HUB 17MM

Description
115 DISC STD HUB 17MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138029

BDI # 17845658

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY