139 DISC STD HUB 40MM
Description
139 DISC STD HUB 40MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 40MM
BDI # 17845579
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
236 DISC STD HUB 40MM
Description
236 DISC STD HUB 40MM ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 40MM
BDI # 17845860
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
115 DISC STD HUB 40MM
Description
115 DISC STD HUB 40MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 40MM
BDI # 17845597
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
210 DISC STD HUB 40MM
Description
210 DISC STD HUB 40MM ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 40MM
BDI # 17845911
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
165 DISC STD HUB 40MM
Description
165 DISC STD HUB 40MM ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 40MM
BDI # 17845791
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs