13E

COMPARE

13E

Description
13E QUADRA-FLEX SLEEVE ; 11-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 13E

BDI # 615405

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
13N

COMPARE

13N

Description
13N COUPLING SLEEVE

DODGE

Part # 13N

BDI # 240345

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13E SLEEVE

COMPARE

13E SLEEVE

Description
13E SLEEVE ; 021990 ; 11-3/16" OD EPDM

DODGE

Part # 13E SLEEVE

BDI # 20452316

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13HS

COMPARE

13HS

Description
13HS QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13HS

BDI # 615410

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 47268In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY