PS90 X 8 1/2
Description
PS90 X 8 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS90 X 8 1/2
BDI # 239870
Features
Component:
Spacer Assembly
Width - Millimeter:
215.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
8.5
PS100 X 8 1/2
Description
PS100 X 8 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS100 X 8 1/2
BDI # 240105
Features
Component:
Spacer Assembly
Width - Millimeter:
215.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
8.5
VSX125-R SPACER ELEMENT VIVA 7392706X
Description
VSX125-R SPACER ELEMENT VIVA 7392706X ; NON-RETURNABLE
Part # VSX125-R SPACER ELEMENT VIVA 7392706X
BDI # 18146750
Features
Component:
Spacer Element
Width - Millimeter:
221
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Extended Spacer Coupling | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
8.701
PS160 X 8 1/4
Description
PS160 X 8 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 8 1/4
BDI # 239679
Features
Component:
Spacer Assembly
Width - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
8.25
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75