PS60 X 4 1/4
Description
PS60 X 4 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 4 1/4
BDI # 239914
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
4.25
PS50 X 4 1/4
Description
PS50 4 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS50 X 4 1/4
BDI # 239908
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Width - Inch:
4.25
PS80 X 4 1/4
Description
PS80 X 4 1/4 CTR ASY ; POR SPACER CENTER ASSY
Part # PS80 X 4 1/4
BDI # 239952
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
4.25
PS90 X 4 1/4
Description
PS90 X 4 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS90 X 4 1/4
BDI # 239981
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
4.25
RAPTOR ES20 FULL SPACER ELEMENT
Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES20 FULL SPACER ELEMENT
BDI # 20494215
Features
Component:
Spacer Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25