RAPTOR E2 ELEMENT
Description
RAPTOR E2 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E2 ELEMENT
BDI # 20492727
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
RAPTOR E3 ELEMENT
Description
RAPTOR E3 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E3 ELEMENT
BDI # 20492729
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.06 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06
RAPTOR ES2 FULL SPACER ELEMENT
Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES2 FULL SPACER ELEMENT
BDI # 20494205
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
RAPTOR ES3 FULL SPACER ELEMENT
Description
RAPTOR ES3 FULL SPCR ELEM USE #27880013 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES3 FULL SPACER ELEMENT
BDI # 20494207
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06
RAPTOR E2 ARMORED ELEMENT
Description
RAPTOR E2 ARMORED ELEMENT
Part # RAPTOR E2 ARMORED ELEMENT
BDI # 20494253
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06