PS50 X 3 7/8
Description
PS50 X 3 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS50 X 3 7/8
BDI # 239905
Features
Component:
Spacer Assembly
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Width - Inch:
3.875
PS60 X 3 7/8
Description
PS60 X 3 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 3 7/8
BDI # 239911
Features
Component:
Spacer Assembly
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.875
Features
Component:
Element
Width - Millimeter:
98.425
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
6252In-Lbs
Width - Inch:
3.875