Page 1 of 159

Next

Compare
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 146.51 / each QTY
7SC50

COMPARE

7SC50

Description
7SC50 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 7SC50

BDI # 984888

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Request A Price QTY
1030WA NR 1 HUB RSB NR 0351267

COMPARE

1030WA NR 1 HUB RSB NR 0351267

Description
1030WA NR 1 HUB RSB ; NON-RETURNABLE NR 0351267

FALK

Part # 10018628

BDI # 18104872

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 93.675
Coupling Type: Elastomeric Coupling
Torque: 750In-Lbs

Price Inventory : In stock
Request A Price QTY
40R HUB HRB WRAPFLEX 0359835

COMPARE

40R HUB HRB WRAPFLEX 0359835

Description
40R HUB HRB WRAPFLEX 0359835 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10042389

BDI # 18483850

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.906

Length Thru Bore - Millimeter: 67.056
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.048
Coupling Type: Elastomeric Coupling
Torque: 1028Nm

Price Inventory : In stock
Request A Price QTY
9SC35

COMPARE

9SC35

Description
9SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC35

BDI # 981885

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 80.83 / each QTY