100HCB 170M RAPTOR
Description
100HCB 170M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 170M RAPTOR
BDI # 22275097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCB 190M RAPTOR
Description
140HCB 190M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 190M RAPTOR
BDI # 22274837
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCB 6-7/16IN RAPTOR
Description
140HCB 6-7/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 6-7/16IN RAPTOR
BDI # 22276643
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
100HCB 6-1/4IN RAPTOR
Description
100HCB 6-1/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 6-1/4IN RAPTOR
BDI # 22275146
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCBM 6-15/16IN RAPTOR
Description
120HCBM 6-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCBM 6-15/16IN RAPTOR
BDI # 22275923
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs