PS80/90 FBX 2-5/8
Description
PS80/90 FBX X 2 5/8 HUB ; POR SHAFT HUB
Part # PS80/90 FBX 2-5/8
BDI # 238291
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.02
Length Thru Bore - Millimeter:
64.262
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
30 HSB 2.625IN OMEGA 7385824
Description
30 HSB 2.625IN OMEGA 7385824 ; POR MTO HUB
Part # 30 HSB 2.625IN OMEGA 7385824
BDI # 24120771
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Hub Diameter - Millimeter:
117.348
Hub Diameter - Inch:
4.62
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
RAPTOR 80HCB 2-5/8IN
Description
RAPTOR 80HCB 2-5/8IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCB 2-5/8IN
BDI # 20492787
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
PS120 FBX 2-5/8
Description
PS120 FBX X 2 5/8 HUB ; POR SHAFT HUB
Part # PS120 FBX 2-5/8
BDI # 238313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.27
Length Thru Bore - Millimeter:
71.374
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
147.015
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
60HCB X 2-5/8 HUB
Description
60HCB X 2-5/8 HUB ; NON RETURNABLE
Part # 60HCB X 2-5/8 HUB
BDI # 21486795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs