Page 1 of 2

Next

Compare
60 HSB 3.3125IN OMEGA 7300693

COMPARE

60 HSB 3.3125IN OMEGA 7300693

Description
60 HSB 3.3125IN OMEGA 7300693 ; NON-RETURNABLE HUB

REXNORD

Part # 10287457

BDI # 24123864

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 3 5/16

COMPARE

10S X 3 5/16

Description
10S X 3 5/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004654

BDI # 238799

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 51.562
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 5/16

COMPARE

11S X 3 5/16

Description
11S X 3 5/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004689

BDI # 238833

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 5/16

COMPARE

12S X 3 5/16

Description
12S X 3 5/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 004725

BDI # 238869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 3-5/16IN

COMPARE

RAPTOR 80HCB 3-5/16IN

Description
RAPTOR 80HCB 3-5/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015894

BDI # 20492809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY