50R HSB 4.125IN WRAPFLEX 3701691
Description
50R HSB 4.125IN WRAPFLEX 3701691 ; POR MTO 1"X1/2"KW 2SS CPLG HUB
Part # 50R HSB 4.125IN WRAPFLEX 3701691
BDI # 24118793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
PX140BS X 4.125IN CF BORE KW SS
Description
PX140BS X 4.125" CF BORE KW SS ELAS HUB, MISC FLANGES AND ELEMENTS (SMARTCATALOG)
Part # 660835
BDI # 27315936
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
98.425
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs