RAPTOR 80HCB 4-3/16IN

COMPARE

RAPTOR 80HCB 4-3/16IN

Description
RAPTOR 80HCB 4-3/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015906

BDI # 20492833

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 4-3/16IN

COMPARE

RAPTOR 70HCB 4-3/16IN

Description
RAPTOR 70HCB 4-3/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015792

BDI # 20492679

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY