Page 1 of 4

Next

Compare
PX120 FBX 2-5/16

COMPARE

PX120 FBX 2-5/16

Description
PX120 FBX X 2 5/16 FLG ; POR FLANGE ASSEMBLY

DODGE

Part # PX120 FBX 2-5/16

BDI # 17845490

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.976

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 148.336
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC-H X 2 5/16

COMPARE

12SC-H X 2 5/16

Description
12SC-H X 2 5/16 CPLG SPACER HUB ; NON RETURNABLE

DODGE

Part # 12SC-H X 2 5/16

BDI # 240542

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.438
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC-H X 2 5/16

COMPARE

11SC-H X 2 5/16

Description
11SC-H X 2 5/16 SPACER HUB ; NON RETURNABLE

DODGE

Part # 11SC-H X 2 5/16

BDI # 240525

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.088
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SC-H X 2 5/16

COMPARE

10SC-H X 2 5/16

Description
10SC-H X 2 5/16 CPLG SPACER HUB ; NON RETURNABLE

DODGE

Part # 10SC-H X 2 5/16

BDI # 240502

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.436
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S X 2 5/16

COMPARE

8S X 2 5/16

Description
8S X 2 5/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 8S X 2 5/16

BDI # 238729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 42.164
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY