12S X 3 13/16

COMPARE

12S X 3 13/16

Description
12S X 3 13/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 3 13/16

BDI # 238877

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 3-13/16IN

COMPARE

RAPTOR 70HCB 3-13/16IN

Description
RAPTOR 70HCB 3-13/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 70HCB 3-13/16IN

BDI # 20492671

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 3-13/16IN

COMPARE

RAPTOR 60HCB 3-13/16IN

Description
RAPTOR 60HCB 3-13/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCB 3-13/16IN

BDI # 20492585

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 3-13/16IN

COMPARE

RAPTOR 80HCB 3-13/16IN

Description
RAPTOR 80HCB 3-13/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCB 3-13/16IN

BDI # 20492825

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY