80 HMM RB OMEGA 7379229
Description
80 HMM RB OMEGA 7379229 ; POR NON-RETURNABLE MOTOR HUB
Part # 80 HMM RB OMEGA 7379229
BDI # 18141826
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
80 HRB HUB OMEGA 7300710
Description
80 HRB HUB OMEGA 7300710 ; NON-RETURNABLE COUPLING HUB
Part # 80 HRB HUB OMEGA 7300710
BDI # 18141825
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
80M HRB METRIC HUB OMEGA 7300710M1
Description
80M HRB METRIC HUB OMEGA 7300710M1 ; NON-RETURNABLE CPLG HUB
Part # 80M HRB METRIC HUB OMEGA 7300710M1
BDI # 24125782
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
114
Hub Diameter - Millimeter:
240
Hub Diameter - Inch:
9.449
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
RAPTOR 80HCBM 4-7/8IN
Description
RAPTOR 80HCBM 4-7/8IN COUPLING HUB ; POR NON RETURNABLE
Part # RAPTOR 80HCBM 4-7/8IN
BDI # 20493345
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
662007
Description
662007 COUPLING HUB, RAPTOR 80HCB 3-3/8 CLR FIT (SMARTCATALOG)
Part # 662007
BDI # 27300856
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs