Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Split | 57MM Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
19226Nm
E120 ARMORED ELEMENT RAPTOR
Description
E120 ARMORED ELEMENT RAPTOR
Part # E120 ARMORED ELEMENT RAPTOR
BDI # 22276941
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Split | 2.26" Minimum Distance Between Shaft Ends | Armored Element
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
E120M ARMORED ELEMENT RAPTOR
Description
E120M ARMORED ELEMENT RAPTOR
Part # E120M ARMORED ELEMENT RAPTOR
BDI # 22276925
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Split | 57MM Minimum Distance Between Shaft Ends | Armored Element
Coupling Type:
Elastomeric Coupling
Torque:
19226Nm
E120M METRIC ELEMENT OMEGA 7300070M
Description
E120M METRIC ELEMENT OMEGA 7300070M ; NON-RETURNABLE
Part # E120M METRIC ELEMENT OMEGA 7300070M
BDI # 18143301
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 124
Coupling Type:
Elastomeric Coupling
Torque:
19200Nm
Width - Inch:
0
E120 HDY ELEMENT OMEGA 7300070HDY
Description
E120 HDY ELEMENT OMEGA 7300070HDY ; NON-RETURNABLE YELLOW
Part # E120 HDY ELEMENT OMEGA 7300070HDY
BDI # 22604897
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs