11S X 75MM

COMPARE

11S X 75MM

Description
11S X 75MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004955

BDI # 27307772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.622

Length Thru Bore - Millimeter: 87
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 143
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 60MM COUPLING FLANGE

COMPARE

11S X 60MM COUPLING FLANGE

Description
11S X 60MM COUPLING FLANGE

DODGE

Part # 004952

BDI # 26992490

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.622

Length Thru Bore - Millimeter: 87
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 143
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY