14S X 3.375 7/8X7/16 KW

COMPARE

14S X 3.375 7/8X7/16 KW

Description
14S X 3-3/8IN FLANGE 7/8X7/16 KW ; 3-3/8IN FINISHED BORE SZ 14 W/7/8X7/16KW

DODGE

Part # 14S X 3.375 7/8X7/16 KW

BDI # 21486831

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.88

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 3-3/8 CF KW 2SS

COMPARE

14S X 3-3/8 CF KW 2SS

Description
14S X 3-3/8 CF KW 2SS FLEX COUPLING ; POR NON RETURNABLE

DODGE

Part # 14S X 3-3/8 CF KW 2SS

BDI # 22800482

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.88

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 5

COMPARE

14S X 5

Description
14S X 5IN FLANGE 1-1/4X 5/8 KW ; 5IN FINISH BORE SIZE 14 W/1-1/4X 5/8 KW

DODGE

Part # 14S X 5

BDI # 21507830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.88

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY