Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 10HCBM 12MM H7
Description
RAPTOR 10HCBM 12MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016913
BDI # 20493967
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 10HCBM 14MM H7
Description
RAPTOR 10HCBM 14MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016914
BDI # 20493969
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 10HCBM 16MM H7
Description
RAPTOR 10HCBM 16MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016915
BDI # 20493971
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 10HCBM 24MM H7
Description
RAPTOR 10HCBM 24MM H7 ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016921
BDI # 20493983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
48
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs