3J 9MM NKW
Description
3J 9MM NKW SLEEVE CPLG FLANGE ; 9MM BORE 2.06" HUB OD 2" LTB
Part # 3J 9MM NKW
BDI # 21977986
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.244
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 60In-Lbs