RAPTOR 10HCBM 2-1/16IN
Description
RAPTOR 10HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 10HCBM 2-1/16IN
BDI # 20491883
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 80HCBM 2-1/16IN
Description
RAPTOR 80HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 2-1/16IN
BDI # 20493267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 60HCBM 2-1/16IN
Description
RAPTOR 60HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 2-1/16IN
BDI # 20493093
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 40HCBM 2-1/16IN
Description
RAPTOR 40HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 2-1/16IN
BDI # 20492937
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 30HCBM 2-1/16IN
Description
RAPTOR 30HCBM 2-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 30HCBM 2-1/16IN
BDI # 20491983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs