Page 1 of 2

Next

Compare
100HCBM 2-9/16IN RAPTOR

COMPARE

100HCBM 2-9/16IN RAPTOR

Description
100HCBM 2-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 016543

BDI # 22274798

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 2-9/16IN RAPTOR

COMPARE

100HCB 2-9/16IN RAPTOR

Description
100HCB 2-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 015011

BDI # 22275129

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCBM 2-9/16IN

COMPARE

RAPTOR 60HCBM 2-9/16IN

Description
RAPTOR 60HCBM 2-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016092

BDI # 20493109

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 2-9/16IN

COMPARE

RAPTOR 40HCBM 2-9/16IN

Description
RAPTOR 40HCBM 2-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016014

BDI # 20492953

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCBM 2-9/16IN

COMPARE

RAPTOR 50HCBM 2-9/16IN

Description
RAPTOR 50HCBM 2-9/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 016051

BDI # 20493027

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY