Page 1 of 2

Next

Compare
50R HSB 3.4375IN WRAPFLEX 3702017

COMPARE

50R HSB 3.4375IN WRAPFLEX 3702017

Description
50R HSB 3.4375IN WRAPFLEX 3702017 ; NON-RETURNABLE 7/8X7/16KW

REXNORD

Part # 50R HSB 3.4375IN WRAPFLEX 3702017

BDI # 24118809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 7/16

COMPARE

12S X 3 7/16

Description
12S X 3 7/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 3 7/16

BDI # 238871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 7/16

COMPARE

11S X 3 7/16

Description
11S X 3 7/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 11S X 3 7/16

BDI # 238835

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 3-7/16IN

COMPARE

RAPTOR 50HCB 3-7/16IN

Description
RAPTOR 50HCB 3-7/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 50HCB 3-7/16IN

BDI # 20492491

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 60HCB 3-7/16IN

COMPARE

RAPTOR 60HCB 3-7/16IN

Description
RAPTOR 60HCB 3-7/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCB 3-7/16IN

BDI # 20492573

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY