140HCB 105M RAPTOR
Description
140HCB 105M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 105M RAPTOR
BDI # 22274921
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCB 105M RAPTOR
Description
120HCB 105M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 105M RAPTOR
BDI # 22275069
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCBM 105M RAPTOR
Description
100HCBM 105M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 105M RAPTOR
BDI # 22275327
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCBM 105M RAPTOR
Description
120HCBM 105M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCBM 105M RAPTOR
BDI # 22275351
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
70HCBM 105M HUB MOUNT RAPTOR
Description
70HCBM 105M HUB MOUNT RAPTOR ; NON RETURNABLE
Part # 70HCBM 105M HUB MOUNT RAPTOR
BDI # 22275775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
92
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
178
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs