140HCB 170M RAPTOR
Description
140HCB 170M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 170M RAPTOR
BDI # 22274846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
120HCB 170M RAPTOR
Description
120HCB 170M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 170M RAPTOR
BDI # 22275037
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
100HCBM 170M RAPTOR
Description
100HCBM 170M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 170M RAPTOR
BDI # 22275303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCBM 170M RAPTOR
Description
140HCBM 170M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 170M RAPTOR
BDI # 22275472
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCB 6-3/4IN RAPTOR
Description
140HCB 6-3/4IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 6-3/4IN RAPTOR
BDI # 22276656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs