Page 1 of 143

Next

Compare
PS70 FBX 2-3/16

COMPARE

PS70 FBX 2-3/16

Description
PS70 FBX X 2 3/16 HUB ; POR SHAFT HUB

DODGE

Part # PS70 FBX 2-3/16

BDI # 238606

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.02

Length Thru Bore - Millimeter: 45.212
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 127.508
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS80/90 FBX 2-3/16

COMPARE

PS80/90 FBX 2-3/16

Description
PS80/90 FBX X 2 3/16 SH ; POR SHAFT HUB

DODGE

Part # PS80/90 FBX 2-3/16

BDI # 238607

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.02

Length Thru Bore - Millimeter: 64.262
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 152.908
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HCB 2.8755IN B WRAPFLEX 3701975

COMPARE

50R HCB 2.8755IN B WRAPFLEX 3701975

Description
50R HCB 2.8755IN B WRAPFLEX 3701975 ; POR MTO ELASTOMERIC

REXNORD

Part # 50R HCB 2.8755IN B WRAPFLEX 3701975

BDI # 21575246

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS70 FBX 2-1/4

COMPARE

PS70 FBX 2-1/4

Description
PS70 FBX X 2 1/4 HUB ; POR SHAFT HUB

DODGE

Part # PS70 FBX 2-1/4

BDI # 238277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.02

Length Thru Bore - Millimeter: 45.212
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 127.508
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PS70 FBX 2-1/8

COMPARE

PS70 FBX 2-1/8

Description
PS70 FBX X 2 1/8 HUB ; POR SHAFT HUB

DODGE

Part # PS70 FBX 2-1/8

BDI # 238276

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.02

Length Thru Bore - Millimeter: 45.212
Other Features: Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter: 127.508
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY