3J 9MM NKW

COMPARE

3J 9MM NKW

Description
3J 9MM NKW SLEEVE CPLG FLANGE ; 9MM BORE 2.06" HUB OD 2" LTB

MARTIN SPROCKET & GR

Part # 3J 9MM NKW

BDI # 21977986

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY