120HCB 150M RAPTOR
Description
120HCB 150M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 150M RAPTOR
BDI # 22275045
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
80HCBM 150M HUB MOUNT RAPTOR
Description
80HCBM 150M HUB MOUNT RAPTOR ; NON RETURNABLE
Part # 80HCBM 150M HUB MOUNT RAPTOR
BDI # 22275411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
140HCB 150M RAPTOR
Description
140HCB 150M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 150M RAPTOR
BDI # 22274854
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCBM 150M RAPTOR
Description
140HCBM 150M RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 150M RAPTOR
BDI # 22275480
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
RAPTOR 80HCB 150MM P7
Description
RAPTOR 80HCB 150MM P7 COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCB 150MM P7
BDI # 20493841
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | P7 Tolerance
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs