100HCBM 6-1/2IN RAPTOR
Description
100HCBM 6-1/2IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCBM 6-1/2IN RAPTOR
BDI # 22276059
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
120HCB 6-1/2IN RAPTOR
Description
120HCB 6-1/2IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 120HCB 6-1/2IN RAPTOR
BDI # 22276531
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs
RAPTOR 140HCB 6-1/2IN CLR FIT
Description
RAPTOR 140HCB 6-1/2" CLR FIT CPLG HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)
Part # 396168
BDI # 27309054
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
100HCB 6-1/2IN RAPTOR
Description
100HCB 6-1/2IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 6-1/2IN RAPTOR
BDI # 22276329
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
140HCBM 6-1/2IN RAPTOR
Description
140HCBM 6-1/2IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 6-1/2IN RAPTOR
BDI # 22276245
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs