Page 1 of 10

Next

Compare
RAPTOR 60HCBM 2-1/4IN

COMPARE

RAPTOR 60HCBM 2-1/4IN

Description
RAPTOR 60HCBM 2-1/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 60HCBM 2-1/4IN

BDI # 20493099

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Loading Price
QTY
802 MORFLEX FLANGE 1-5/8 FB

COMPARE

802 MORFLEX FLANGE 1-5/8 FB

Description
802 MORFLEX FLANGE 1-5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 802 MORFLEX FLANGE 1-5/8 FB

BDI # 345839

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
802 MORFLEX FLANGE 1-3/4 FB

COMPARE

802 MORFLEX FLANGE 1-3/4 FB

Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC

MORSE INDUSTRIAL

Part # 802 MORFLEX FLANGE 1-3/4 FB

BDI # 345838

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8

Length Thru Bore - Millimeter: 70.637
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95.25
Coupling Type: Elastomeric Coupling
Torque: 4668In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 2 1/4

COMPARE

12S X 2 1/4

Description
12S X 2 1/4 COUPLING FLANGE

DODGE

Part # 12S X 2 1/4

BDI # 238852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 2 1/4

COMPARE

9S X 2 1/4

Description
9S X 2 1/4 COUPLING FLANGE

DODGE

Part # 9S X 2 1/4

BDI # 238753

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY