RAPTOR 40HCBM 2-7/16IN
Description
RAPTOR 40HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 40HCBM 2-7/16IN
BDI # 20492949
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
RAPTOR 70HCBM 2-7/16IN
Description
RAPTOR 70HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 70HCBM 2-7/16IN
BDI # 20493191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
RAPTOR 50HCBM 2-7/16IN
Description
RAPTOR 50HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 50HCBM 2-7/16IN
BDI # 20493023
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 60HCBM 2-7/16IN
Description
RAPTOR 60HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 2-7/16IN
BDI # 20493105
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 80HCBM 2-7/16IN
Description
RAPTOR 80HCBM 2-7/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 80HCBM 2-7/16IN
BDI # 20493279
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs