PHE F160HTBFLG
Description
PHE F160HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F160HTBFLG
BDI # 1281735
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160RSBFLG
Description
PHE F160RSBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F160RSBFLG
BDI # 1281736
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
PHE F160FTBFLG
Description
PHE F160FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F160FTBFLG
BDI # 1281734
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
15.827
Length Thru Bore - Millimeter:
76
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
195
Hub Diameter - Inch:
7.677
Coupling Type:
Elastomeric Coupling
Torque:
3770Nm
40 UB RHUB
Description
40 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2271666
BDI # 318246
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
15.75
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
203.2
Coupling Type:
Resilient Coupling
Torque:
75600In-Lbs
40 K2 RHUB
Description
40 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2270304
BDI # 318234
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
142.748
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
342.9
Coupling Type:
Resilient Coupling
Torque:
189000In-Lbs