13SC-H RSB X 1-3/8 HUB
Description
13SC-H RSB X 1-3/8 HUB SPACER HUB
Part # 13SC-H RSB X 1-3/8 HUB
BDI # 20494447
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.836
Length Thru Bore - Inch:
3.34
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.836
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.836
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
62.738
Other Features:
Components May or May Not Intermix Among Brands | Short Hub | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
13H 2 7/8
Description
13H 2 7/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 13H 2 7/8
BDI # 615408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.938
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs