V245 HQD HUB VIVA 7392931

COMPARE

V245 HQD HUB VIVA 7392931

Description
V245 HQD HUB VIVA 7392931 ; NON-RETURNABLE 7392931

REXNORD

Part # V245 HQD HUB VIVA 7392931

BDI # 18146415

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Elastomeric Coupling

Price Inventory : Available to order
Loading Price
QTY
V245 HTL HUB VIVA 7392933

COMPARE

V245 HTL HUB VIVA 7392933

Description
V245 HTL HUB VIVA 7392933 ; NON-RETURNABLE

REXNORD

Part # V245 HTL HUB VIVA 7392933

BDI # 18146417

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Reversible Hub
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 938Nm

Price Inventory : Available to order
Loading Price
QTY
PS100/110 TL 2517

COMPARE

PS100/110 TL 2517

Description
PS100-110 COUP HUB 2517 ; POR SHAFT HUB

DODGE

Part # PS100/110 TL 2517

BDI # 239875

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 119.913
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs

Price Inventory : Available to order
Loading Price
QTY