70HRB X 3-7/8 STD KW 2SS
Description
70HRB X 3-7/8 STD KW 2SS COUPLING HUB ; POR
Part # 70HRB X 3-7/8 STD KW 2SS
BDI # 22571806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
177.546
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
OMEGA 70 HCB X 3.875
Description
70 HCB 3.8750 COUPLING HUB ; POR MTO COUPLING HUB
Part # OMEGA 70 HCB X 3.875
BDI # 21917996
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW
Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW ; NON-RETURNABLE 7300702
Part # OMEGA 70 HCB X 3.375 7/8 X 7/16 KW
BDI # 21575223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
70 HMM RB OMEGA 7379228
Description
70 HMM RB OMEGA 7379228 ; NON-RETURNABLE MOTOR HUB
Part # 70 HMM RB OMEGA 7379228
BDI # 18141584
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
70 HQD HUB OMEGA 7300900
Description
70 HQD HUB OMEGA 7300900 ; NON-RETURNABLE
Part # 70 HQD HUB OMEGA 7300900
BDI # 18141585
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs