CHM365A
Description
CHM365A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3418M TEAO F1
Part # CHM365A
BDI # 126031
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHM364A
Description
CHM364A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 48YZ 3418M TEAO F1
Part # CHM364A
BDI # 126030
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHM345A
Description
CHM345A AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56YZ 3416M TEAO F1
Part # CHM345A
BDI # 126029
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.6
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pool and Spa Pump | Standard Efficient | Start Capacitor
Global Part Number GPN:
594249
Mounting Method:
Square Face