Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
101.092
Mounting Method:
Rigid
M3565
Description
M3565 GENERAL PURPOSE MOTOR ; 3/4HP 230/460VAC 3PH 66 FRAME 1800RPM
Part # M3565
BDI # 129599
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
104.902
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted