CECP3661T
Description
CECP3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # CECP3661T
BDI # 125676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDVSWDM3611T
Description
IDVSWDM3611T WASH DOWN MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1
Part # IDVSWDM3611T
BDI # 128956
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
CEM3660T
Description
CEM3660T GENERAL PURPOSE AC MOTOR ; 3HP 3470 230/460 3PH 60HZ 182TC TEFC
Part # CEM3660T
BDI # 125801
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEBM3611T-S
Description
VEBM3611T-S BRAKE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F3
Part # VEBM3611T-S
BDI # 21822764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.04
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face