02018XP3E256TC

COMPARE

02018XP3E256TC

Description
02018XP3E256TC AC MOTOR ; 20HP 208/240/480VAC 3PH 1800RPM

WEG

Part # 02018XP3E256TC

BDI # 23037460

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Explosion Proof | High Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY