T25-0064-0407

Description
T25-0064-0407 ; POR 25HP 1750RPM 500/300V DC MOTOR

BALDOR-RELIANCE

Part # T25-0064-0407

BDI # 21822020

Features

Enclosure: TEPV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.75

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 158.75
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D58-0012-2870

Description
D58-0012-2870 ; 500 HP 1750/2100RPM DC MOTOR

BALDOR-RELIANCE

Part # D58-0012-2870

BDI # 21811437

Features

Enclosure: TEPV
Shaft Diameter - Inch: 4.125
Sync RPM: 1750 | 2100
Shaft Diameter - Millimeter: 104.775
Overall Length - Inch: 58.19

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 368.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50150URE-BV

COMPARE

D50150URE-BV

Description
D50150URE-BV DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV

BALDOR-RELIANCE

Part # D50150URE-BV

BDI # 21811435

Features

Enclosure: TEPV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 47.25

Current: DC
Inch - Metric: Inch
Horse Power: 150HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY