Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.63
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty or Automotive
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.63
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VEWDM3710T
Description
VEWDM3710T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 1800RPM 230/460VAC
Part # VEWDM3710T
BDI # 130953
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.78
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
VEM3770T
Description
VEM3770T GENERAL PURPOSE AC MOTOR ; 7-1/2HP 213TC FRM 1800RPM 230/460VAC
Part # VEM3770T
BDI # 130905
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.25
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VECP3764T
Description
VECP3764T GENERAL PURPOSE AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1
Part # VECP3764T
BDI # 130817
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face