18300ATF-B
Description
18300ATF-B DC MOTOR ; NON-RETURNABLE 3HP 180VDC
Part # 18300ATF-B
BDI # 176518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.18
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
C-Face
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.56
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted
CD7503
Description
CD7503 SHUNT WOUND DC MOTOR ; 3HP 215C FRM 1800RPM 180VDC NEMA TEFC
Part # CD7503
BDI # 125571
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.24
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid