ZDNM2237T
Description
ZDNM2237T INVERTER DUTY AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 256TC 0932M TENV
Part # ZDNM2237T
BDI # 132164
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted