06018OT3E364TF3
Description
06018OT3E364TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 06018OT3E364TF3
BDI # 961265
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
595817
EFM2547T
Description
EFM2547T GENERAL PURPOSE AC MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2
Part # EFM2547T
BDI # 126924
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2540T
Description
EM2540T GENERAL PURPOSE AC MOTOR ; 40HP 1180 230/4603PH 60HZ 364T OPSB
Part # EM2540T
BDI # 127214
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4308T
Description
EM4308T GENERAL PURPOSE AC MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # EM4308T
BDI # 127441
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2547T
Description
EM2547T GENERAL PURPOSE AC MOTOR ; 60HP 1775RPM 3PH 364T 4278M
Part # EM2547T
BDI # 127228
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted