33-2263Z160
Description
33-2263Z160 ; .5HP 2500RPM DC 56C 3327P TENV F1 BRAKE
Part # 33-2263Z160
BDI # 20106266
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6909Z204G1
Description
34-6909Z204G1 ; POR .5HP 1750RPM DC 56C 3435D TENV F1
Part # 34-6909Z204G1
BDI # 20108056
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.14
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2356Z118
Description
33-2356Z118 ; POR .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2356Z118
BDI # 20106318
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2124Z153G1
Description
33-2124Z153G1 ; .5HP 1750RPM DC 56C 3320P TEFC F1 N
Part # 33-2124Z153G1
BDI # 20106205
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.32
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6418-3763G1
Description
34-6418-3763G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
Part # 34-6418-3763G1
BDI # 20176673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face